Shop All Brooms
Rubbermaid Commercial
7 1/2 in Sweep Face Broom, Stiff, Natural, Yellow
Mfr # FG9B5500YEL
Zoro # G4614158
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 7 1/2 in
- Bristle Length 12 in
- Bristle Material Corn Fiber
- Bristle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9B5500YEL
- Zoro # G4614158
- UPC # 086876164411
- Country of Origin Mexico
- Category Brooms
Dimensions
Bristle Length | 12 in |
Broom Handle Length | No Handle |
Details
Bristle Type | Natural |
Sweep Face | 7 1/2 in |
Bristle Material | Corn Fiber |
Bristle Color | Yellow |
Block Material | None |
Item | Broom |
Chemical Resistant | No |
Color | Yellow |
Broom Handle Material | No Handle |
Broom Handle Color | No Handle |
Broom Grade | Medium-Duty |
Features | Acid Resistant |
Handle Connection Type | None |
Bristle Firmness | Stiff |
For Surface Texture | Any Surface |
For Surface Textures | For Rough Surfaces |
Description
Corn Broom, Broom Type Corn Broom, Bristle Material Corn Fiber, For Surface Texture Rough, Sweep Face 7 1/2 in, Bristle Length 12 in, Bristle Color Yellow, Block Material None, Handle Length No Handle, Handle Connection Type None, Chemical Resistant No, Tool Type Broom, Acid Resistant No, Color Coding System No, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO FLRNG PAPER 166'X35"" RED (35167)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- THIS STUFF WORKS TSW2R 24 oz MultiMaster Graffiti Remover Spray Bottle (831142007738)
- GLOBAL INDUSTRIAL Replacement Debris Bags For 713165 Canister Vacuums, 5PK (713168)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Broom, Stiff, Synthetic, Gray (2040044)
- RUBBERMAID COMMERCIAL Lobby Broom, w/Wood Handle, Black (FG253600BLA)
- RUBBERMAID COMMERCIAL Floor Scrub, Blue (FG633700BLUE)
- RUBBERMAID COMMERCIAL Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black (FG253600BLA)
- RUBBERMAID COMMERCIAL 10 1/2 in Sweep Face Broom, Medium, Synthetic, Gray (FG638500GRAY)
- RUBBERMAID COMMERCIAL Rubbermaid Pro Synthetic-Fill Angle Broom, Lacquered Pine Handle, Black - (FG253600BLA)
- LPD TRADE LPD Trade ESD, Anti-Static Broom, Base only, 15-3/4in, Black - (C25155)
- Rubbermaid Commercial Brooms