Shop All Recycling Bins
Rubbermaid Commercial
69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings
Mfr # 2007918
Zoro # G9280739
original price:
$396.99
5% off
new price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Trash Container Capacity (3) 23 gal
- Height 40-1/4 in
- Number of Openings 3
- Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2007918
- Zoro # G9280739
- UPC # 00086876239645
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40-1/4 in |
Depth | 40-1/4 in |
Width/Diameter | 24" |
Description
Recycling Station, For Recyclable Material Bottle, Can, Plastic, Trash, Trash Container Capacity (3) 23 gal, Top Type Flat with Top Opening, Number of Containers 3, Number of Openings 3, Container Markings Compost/Landfill/Mixed Recycling, Total Capacity 69 gal, Color Gray, Container Shape Rectangular, Height 40 1/4 in, Width/Diameter 36 in, Depth 21 1/2 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor, Mobility Stationary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Orange (AOD3211902)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (IMP350245802)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene (FG571473BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961621)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- Rubbermaid Commercial Recycling Bins