Shop All Handles, Frames and Braces
Rubbermaid Commercial
60" Threaded Tip Wood Broom Handle, 1.30" Dia
Mfr # RCP636400
Zoro # G807200662
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Diameter 1.30"
- Handle Color Natural
- Material Metal; Wood
- Length 60"
- Application Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP636400
- Zoro # G807200662
- UPC # 86876007640
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1.30" |
Length | 60" |
Details
Handle Color | Natural |
Item | Threaded Tip Wood Broom Handle |
Material | Metal; Wood |
Application | Floor |
Features | Heavy Duty; Moisture Resistant; Crack Resistant |
Type | Broom Handle |
Handle Type | Threaded |
Description
Keep your facility looking its best with this versatile broom handle that fits any Rubbermaid Commercial Floor Sweep It is made of wood with threaded metal tip Threaded selflocking handle retains its hold on floor sweep blocks Lacquered finish resists moisture and helps prevent cracking Classic handle is compatible with Rubbermaid Fine Floor Sweeps, Medium Floor Sweeps, HeavyDuty Floor Sweeps, Deck Scrubs, Wash Brushes and Wire Scratch Brush 9B45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- OPS 1000 ml Foam Hand Soap Cartridge (1405-02G)
- GOJO 42.3 fl oz (1251 mL) Antibacterial Handwash ADX-12 Dispenser Refill 3 PK (GOJ881203CT)
- RUBBERMAID COMMERCIAL 42 in to 72 in Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ760000000)
- RUBBERMAID COMMERCIAL 8 7/8 in Tabs/Pockets Mop Cover, Green, Microfiber (FGQ85600GR00)
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- RUBBERMAID COMMERCIAL 59" Quick Connect Dust Mop Frame, Metal (FGQ59500YL00)
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel (FGQ74900YL00)
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Gray, Fiberglass (FGH24600GY00)
- Rubbermaid Commercial Handles, Frames and Braces