Shop All Handles, Frames and Braces
Rubbermaid Commercial
60" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood
Mfr # FGH216000000
Zoro # G4578349
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Material Wood
- Handle Diameter 1.13"
- Material Wood
- Color Natural/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH216000000
- Zoro # G4578349
- UPC # 86876046137
- Country of Origin Indonesia
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1.13" |
Length | 60" |
Details
Handle Material | Wood |
Item | Mop and Broom Handles |
Material | Wood |
Color | Natural/Yellow |
Weight | 1.5 lbs |
Description
Rubbermaid® Commercial Gripper Hardwood Mop Handle, 1 1/8 dia x 60, Natural/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- RUBBERMAID 32GAL Animal Refuse Can (2147060)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 11.4", Plastic Handle (4067100)
- DQB BRUSH BENCH HORSEHAIR 9"" (08801)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- RUBBERMAID COMMERCIAL 72 in to 216 in Threaded Extension Handle, 1 3/8 in Dia, Yellow, Aluminum (FGQ77500YL00)
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red (636100LAC)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Natural, Wood (FGH116000000)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636400LAC)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- EAT-IN Rubbermaid Commercial Products Quick- Connect Extension Handle - Yellow & Black- 20 - 40 in. (EA2769705)
- Rubbermaid Commercial Handles, Frames and Braces