Shop All Handles, Frames and Braces
Rubbermaid Commercial
60" Mop and Broom Handles, 1" Dia, Green, Fiberglass
Mfr # FGH14600GR00
Zoro # G4580071
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Material Fiberglass
- Handle Diameter 1"
- Weight 1.416 lbs
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH14600GR00
- Zoro # G4580071
- UPC # 86876146875
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1" |
Length | 60" |
Details
Handle Material | Fiberglass |
Item | Mop and Broom Handles |
Weight | 1.416 lbs |
Material | Fiberglass |
Color | Green |
Description
Rubbermaid® Commercial Invader Side-Gate Wet-Mop Handle, 60", Green, Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 12 PK (1000)
- BOARDWALK Looped-End Wet Mop, White, Cotton, PK12 (BWK424CCT)
- PIG Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT446)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Natural, Wood (FGH116000000)
- RUBBERMAID COMMERCIAL 20-7/10" Quick Change Mop Pad, Blue, No Handle (FGQ41600BL00)
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red (636100LAC)
- RUBBERMAID COMMERCIAL 35" Pad Holder, Gray, Yellow, Aluminum (FGQ58000YL00)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Blue, Fiberglass (FGH24600BL00)
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum (FGQ59000YL00)
- REMCO 5.4" Handle Adapter, Polypropylene (6200)
- Rubbermaid Commercial Handles, Frames and Braces