Shop All Handles, Frames and Braces
Rubbermaid Commercial
60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Vinyl Covered Aluminum
Mfr # FGH136000000
Zoro # G4589969
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Material Vinyl Covered Aluminum
- Handle Diameter 1"
- Length 60"
- Material Vinyl Covered Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH136000000
- Zoro # G4589969
- UPC # 86876046168
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1" |
Length | 60" |
Details
Handle Material | Vinyl Covered Aluminum |
Item | Mop and Broom Handles |
Material | Vinyl Covered Aluminum |
Color | Gray/Yellow |
Weight | 1.65 lbs |
Features | Vinyl Covered Aluminum Handle |
Description
Rubbermaid® Commercial Invader Aluminum Side-Gate Wet-Mop Handle, 1 dia x 60, Gray/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX SUPPLY Intex Supply 256188 10 x 11 in. Cloth-Like Rags; 200 Count (256188)
- BRIGHT AIR Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar (900090)
- MALISH Scrub Brush, Utility, White, 20 in L Overall, 12 PK (170620)
- EARTH FRIENDLY PRODUCTS Earth Friendly Products B50774 Earth Friendly Orange Plus All Purpose Everyday Cleaner -6x22oz (B50774)
- RUBBERMAID COMMERCIAL 20-7/10" Quick Change Mop Pad, Blue, No Handle (FGQ41600BL00)
- RUBBERMAID COMMERCIAL Rubbermaid® Replacement Handle 6361 For Push Brooms - Wood Threaded Handle (FG636100LAC)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- RUBBERMAID COMMERCIAL 60" Threaded Tip Wood Broom Handle, 1.30" Dia (RCP636400CT)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH14600GY00)
- REMCO 16' Fiberglass Extension Handle w/ Drain, White (6269N)
- Rubbermaid Commercial Handles, Frames and Braces