Shop All Handles, Frames and Braces
Rubbermaid Commercial
60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass
Mfr # FGH14600GY00
Zoro # G4577481
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Material Fiberglass
- Handle Diameter 1"
- Weight 1.416 lbs
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH14600GY00
- Zoro # G4577481
- UPC # 86876052466
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1" |
Length | 60" |
Details
Handle Material | Fiberglass |
Item | Mop and Broom Handles |
Weight | 1.416 lbs |
Material | Fiberglass |
Color | Gray/Yellow |
Description
Rubbermaid® Commercial Invader Fiberglass Side-Gate Wet-Mop Handle, 1 dia x 60, Gray/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- CAVIWIPES Disinfecting Wipes, White, Packet, 50 Wipes, 12 in x 10 in, Alcohol (13-1155)
- CLAIRE-SPRAYWAY Germicidal Disinfectant Cleaner, 20 oz. Aerosol Can, Unscented (CL873)
- HTI Total Release Fogger - Cucumber Melon W/ Lock Down Tip (HT 19037)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Red/Yellow, Fiberglass (FGH14600RD00)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH145000000)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Blue, Fiberglass (FGH24600BL00)
- RUBBERMAID COMMERCIAL Mop Pad, Green, No Handle (FGQ41000GR00)
- RUBBERMAID COMMERCIAL 60 in Hook-and-Loop Dust Mop, Green, Microfiber (FGQ46000GR00)
- RUBBERMAID COMMERCIAL 8 7/8 in Tabs/Pockets Mop Cover, Green, Microfiber (FGQ85600GR00)
- UNISAN 60" Clamp On Mop Handle, 1 in Dia, Yellow, Vinyl-Covered Aluminum (610)
- Rubbermaid Commercial Handles, Frames and Braces