Shop All Handles, Frames and Braces
Rubbermaid Commercial
60" Invader, 60", Vinyl Aluminum Handle, Vinyl Aluminum
Mfr # FGH136000000
Zoro # G4615208
product price: $22.29
/ea
Sold in multiples of 12 for $267.48
$267.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Vinyl Aluminum
- Length 60"
- Product Type Invader,60",Vinyl Aluminum Handle
- Accessory Type Invader,60",Vinyl Aluminum Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH136000000
- Zoro # G4615208
- UPC # 086876046168
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Details
Handle Material | Vinyl Aluminum |
Item | Invader,60",Vinyl Aluminum Handle |
Product Type | Invader,60",Vinyl Aluminum Handle |
Accessory Type | Invader,60",Vinyl Aluminum Handle |
Description
Invader,60 In.,Vinyl Aluminum Handle, Product Type Invader,60 In.,Vinyl Aluminum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECCONE Complete RegClip Aluminum Squeegee 10 Inch (A101, A110)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- ECOS PRO Liquid Dish Soap, Bucket, 5 gal, Concentrated, Unscented (PL9721/05)
- LPS 28 oz. White, Metal Detectable Plastic Empty Trigger Bottle (57928)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Gray, Fiberglass (FGH14600GY00)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Blue, Fiberglass (FGH24600BL00)
- RUBBERMAID COMMERCIAL Snap On Dust Mop Metal Frame, 48"x5" (FGM257000000)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- TOUGH GUY 54" Side Gate Wet Mop Handle, Natural, Wood (1TYY8)
- Rubbermaid Commercial Handles, Frames and Braces