Shop All Handles, Frames and Braces
Rubbermaid Commercial
60 in Mop and Broom Handles, 1" Dia, Gray/Yellow, Aluminum
Mfr # FGH126000000
Zoro # G4588681
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Material Aluminum
- Handle Diameter 1"
- Length 60 in
- Weight 1.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH126000000
- Zoro # G4588681
- UPC # 86876050400
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1" |
Length | 60 in |
Details
Handle Material | Aluminum |
Item | Mop and Broom Handles |
Weight | 1.3 lbs |
Color | Gray/Yellow |
Material | Aluminum |
Includes | Includes one mop handle. |
Description
Rubbermaid® Commercial Invader Aluminum Side-Gate Wet-Mop Handle, 60", Gray/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARPAW Hand Cleaner 18 Oz. Case Of 6 (BP632)
- P&G Febreeze AIR Freshener 8.8 oz. Spring Renewal, 6PK (96254)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows (44063)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits ProTeam Backpack Vacuums, Triangular 6 qt. (10 pk.) (107314)
- RUBBERMAID COMMERCIAL 8 7/8 in Tabs/Pockets Mop Cover, Green, Microfiber (FGQ85600GR00)
- RUBBERMAID COMMERCIAL Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop Frames (FGM116000000)
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red (636100LAC)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH145000000)
- RUBBERMAID COMMERCIAL HYGEN Quick Connect Single-Sided Frame, 60 x 3, Aluminum, Yellow, 6PK (FGQ59500YL00)
- RUBBERMAID COMMERCIAL INVADER WET MOP HANDLE (FGH116000000)
- 3M 23 in Dust Cloth Holder, Black (59247)
- Rubbermaid Commercial Handles, Frames and Braces