Shop All Handles, Frames and Braces
Rubbermaid Commercial
60 in Mop and Broom Handles, 0.94" Dia, Natural, Wood
Mfr # FG636100LAC
Zoro # G4581322
original price:
$12.53
30% off
new price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Material Wood
- Handle Diameter 0.94"
- Length 60 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG636100LAC
- Zoro # G4581322
- UPC # 86876007596
- Country of Origin Indonesia
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 0.94" |
Length | 60 in |
Details
Handle Material | Wood |
Item | Mop and Broom Handles |
Material | Wood |
Features | Wood tip. |
Color | Natural |
Weight | 1.116 lbs |
Includes | Includes one handle. |
Finish | Lacquered |
Description
Rubbermaid® Commercial Wood Threaded-Tip Broom/Sweep Handle, 60", Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- ALLPOINTS Brush, Coil - Refrigerator (321665)
- ABCO PRODUCTS 48 Wing Nut Mop Stick (1202)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- RUBBERMAID COMMERCIAL Handle, Side-Gate, Aluminum, f/Wet Mops, 60" YWGY, PK 12 (RCPH126CT)
- RUBBERMAID COMMERCIAL Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only (FGM257000000)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- RUBBERMAID COMMERCIAL 8-1/4" Quick Change Mop Pad, Yellow, No Handle (FGQ88100YL00)
- RUBBERMAID COMMERCIAL Invader Side Mop Handle (1887092)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- Rubbermaid Commercial Handles, Frames and Braces