Shop All Mops
Rubbermaid Commercial
60 in L Mop and Broom Handles, Gray/Yellow, FGH236000000
Mfr # FGH236000000
Zoro # G4050171
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Gray/Yellow
- Handle Color Gray/Yellow
- Handle Length 60"
- Handle Material Vinyl Covered Aluminum
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH236000000
- Zoro # G4050171
- UPC # 86876050462
- Country of Origin United States
- Category Mops
Dimensions
Handle Length | 60" |
Overall Length | 60 in |
Handle Diameter | 1.13" |
Details
Mop Head Color | Gray/Yellow |
Handle Color | Gray/Yellow |
Handle Material | Vinyl Covered Aluminum |
Item | Mop and Broom Handles |
Features | Vinyl Covered Aluminum Handle |
Color | Gray/Yellow |
Material | Vinyl Covered Aluminum |
Standards | EPA/CPG Compliant |
Weight | 1.416 lbs |
Description
Rubbermaid® Commercial Gripper Vinyl-Covered Aluminum Mop Handle, 1 1/8 dia x 60, Gray/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- HOOVER COMMERCIAL HVRPWR 40V Cordless Backpack Vacuum, 6 qt Tank Capacity, Black/Red (CH93619)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- RUBBERMAID COMMERCIAL 18.5 in W x 5.5 in D x 0.5 in H Wet Mop, Green, Microfiber, PK12 (FGQ41000GR00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6 (FGD25306WH00)
- RUBBERMAID COMMERCIAL Sponge Wet Mop, Snap On Connection, Yellow (FG643500BRNZ)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15206BL00 (FGC15206BL00)
- RUBBERMAID COMMERCIAL Flat Mop Frame, 1.06 lb Dry Wt, Quick Change Connection, Black, Microfiber (2132428)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, FGT25500WH00 (FGT25500WH00)
- UNISAN Cut-End Wet Mop, White, Rayon, PK12, 224R (224R)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers