Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
6 gal Rectangular Rigid Liner, Black, 9 in Dia, Plastic (Discontinued)
Mfr # 1883618
Zoro # G9970563
This Product is Discontinued
Key Features
- Trash Container Capacity 6 gal
- Container Shape Rectangular
- Color Black
- Material Plastic
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883618
- Zoro # G9970563
- UPC # 086876224863
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 18 in |
Width | 9 1/16 in |
Container Depth | 9 1/16 in |
Length | 14-13/16 in |
Depth | 14 3/4 in |
Width/Diameter | 9 in |
Description
Rigid Liner, Rectangular, Open, 6 gal, Black, Height 18 in, Width/Diameter 9 in, Depth 14 3/4 in, Plastic, Plastic, Smooth, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.