Shop All Mops
Rubbermaid Commercial
56 in L Mops, Yellow, Nylon
Mfr # FGQ97900YL00
Zoro # G4051921
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in Wide
- Mop Head Color Yellow
- Handle Color Yellow
- Mop Head Material Nylon
- Handle Length 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ97900YL00
- Zoro # G4051921
- UPC # 86876192346
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 18 in Wide |
Handle Length | 56" |
Overall Length | 56 in |
Details
Mop Head Color | Yellow |
Handle Color | Yellow |
Mop Head Material | Nylon |
Handle Material | Plastic |
Item | Mops |
Includes | (1) Flow Finishing Handle; (1) 18" Wide Pad Frame; (1) 1.5 gal Floor-Finish Bladder Backpack with 6-ft Handle-Connect Hose; (1) Flat-Mop Finish Pad |
Color | Yellow |
Material | Nylon |
Application | Floors |
Weight | 7.2 lbs |
Description
Rubbermaid® Commercial Flow Finishing System, 56" Handle, 18" Mop Head, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- OIL-DRI Oil Dri I05025 Premium Floor Absorbent (OI11426)
- TOUGH GUY Furnace Brush, 29 in L Handle, 7 in L Brush, Wood, Twisted Wire, 36 in L Overall (3ECY3)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- RUBBERMAID COMMERCIAL Universal String Wet Mop, 20oz Dry Wt, Slide Connect, Loop-End, White, Rayon/Polyester/Acrylic, PK12 (FGE43800WH00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Mop, White, Cotton/Rayon/Synthetic, PK6 (FGD51306WH00)
- RUBBERMAID COMMERCIAL 19.5 x 5.5 Flat Mop Pad, Blue, Microfiber (2132427)
- RUBBERMAID COMMERCIAL Floor Finish Applicator Buckets/Wringers, Blue/Black/White, Microfiber (FGQ050000000)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber, PK6 (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 20 oz Dry Wt, Blue, PK6 (RCPA21206BE)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- Rubbermaid Commercial Mops