Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
55 gal. Trash Can, Yellow, Plastic (Discontinued)
Mfr # RUB355CY
Zoro # G4927021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 55 gal.
- Color Yellow
- Material Plastic
- Primary Container Color Yellow
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB355CY
- Zoro # G4927021
- UPC # 841436076852
- Country of Origin United States
- Category Trash Cans
Dimensions
Depth | 27" |
Details
Trash Container Capacity | 55 gal. |
Color | Yellow |
Material | Plastic |
Item | Trash Can |
Primary Container Color | Yellow |
Shape | Round |
Specific Container Material | Plastic |
Capacity | 55 gal |
Description
Brute Container,55 gal.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.