Shop All Trash Can Lids
Rubbermaid Commercial
55 Gal Trash Can Lid, Gray, Plastic
Mfr # FG265788GRAY
Zoro # G4075679
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rubbermaid® Commercial 55 Gallon Round Brute Container
- Color Gray
- Material Plastic
- Standards CSFM Approved
- Height 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG265788GRAY
- Zoro # G4075679
- UPC # 86876148732
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Height | 14.5" |
Details
For Use With | Rubbermaid® Commercial 55 Gallon Round Brute Container |
Color | Gray |
Item | Trash Can Lid |
Material | Plastic |
Standards | CSFM Approved |
For Container Capacity | 55 Gal |
Description
Rubbermaid® Commercial Round BRUTE Dome Top Lid for 55 gal Waste Containers, 27.25" diameter, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 13 oz. Aerosol Can, Contact Cleaner (03150)
- WATERWORKS Waterworks Peracetic Acid, pk 12 (480065)
- GOO GONE Grill & Grate Cleaner, 24oz (2045A)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 14 Inch (EN000,AC350)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Driftwood (FG3975L1DWOOD)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Red, Resin, 0 Openings (FG265400RED)
- RUBBERMAID COMMERCIAL Lid for 20 cubic ft truck, Black, Plastic (FG461700BLA)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- RUBBERMAID COMMERCIAL 24.5 W/Dia, Black, Plastic (FG264560BLA)
- Rubbermaid Commercial Trash Can Lids