Shop All Trash Cans
Rubbermaid Commercial
55 gal Trash Can, Gray, Plastic
Mfr # RUB355CGR
Zoro # G4927049
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB355CGR
- Zoro # G4927049
- UPC # 086876005318
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 55 gal |
Color | Gray |
Material | Plastic |
Item | Trash Can |
Description
Brute Container,55 gal.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- CARLISLE FOODSERVICE Medium Looped-End Wet Mop, Green Band, PK12, 369551B00 (369551B00)
- SPIC AND SPAN All-Purpose Cleaner 4.5 Liter (72001)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6531-000000)
- RUBBERMAID COMMERCIAL 65 gal Rectangular Trash Can, Gray, 25 1/4 in Dia, Step-On, HDPE/MDPE (1971968)
- RUBBERMAID COMMERCIAL 500 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG461400BLA)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, 25 in Dia, Open Top, LLDPE (FG352600GRAY)
- RUBBERMAID COMMERCIAL Square Utility Trash Can, Red, Plastic (FG352600RED)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, White, 24 in Dia, Open Top, Polyethylene (1779740)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1971257)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE (FG614500RED)
- Rubbermaid Commercial Trash Cans