Shop All Trash Cans
Rubbermaid Commercial
55 gal Round Trash Can, Blue, 26 1/2 in Dia, Open Top, Plastic
Mfr # 1779732
Zoro # G3963386
product price: $97.97
/ea
Free Shipping & Returns
$97.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Container Shape Round
- Material Plastic
- Height 33 in
- Width 26 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1779732
- Zoro # G3963386
- UPC # 086876209006
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33 in |
Width | 26 3/8 in |
Length | 32-7/8 in |
Trash Can Dia./Width | 26-1/2" |
Width/Diameter | 26 1/2 in |
Diameter | 26 1/2 in |
Description
Trash Can, Round, Open, 55 gal, Blue, Height 33 in, Width/Diameter 26 1/2 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- HOSPECO Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag (534-25BP)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Red (5LIGRN,345RED)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Yellow, 26 1/2 in Dia, Open Top, Plastic (FG265500YEL)
- RUBBERMAID COMMERCIAL 3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, Open Top, Thermoset Polyester (FG254100BLA)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Silver Metallic, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLSM)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Gray, Open Top, Plastic (FG352000GRAY)
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, 11 1/2 in Dia, Open Top, Steel (FGWMB20SLV)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Black (1779739)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Brown, 18 in Dia, Swing, Plastic (FG817088BRN)
- Rubbermaid Commercial Trash Cans