Shop All Trash Can Lids
Rubbermaid Commercial
55 Gal Flat Trash Can Lid, Plastic
Mfr # RUB355LGR
Zoro # G4926918
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal.
- Top Type Flat
- Top Design Flat
- Material Plastic
- For Container Capacity 55 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB355LGR
- Zoro # G4926918
- UPC # 086876016505
- Country of Origin United States
- Category Trash Can Lids
Details
Trash Container Capacity | 55 gal. |
Top Type | Flat |
Top Design | Flat |
Item | Trash Can Lid |
Material | Plastic |
For Container Capacity | 55 Gal |
Description
Brute Container,Flat Lid,55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- FEBREZE Small Spaces Linen & Sky Scent Air Freshener 0.25 oz Liquid (93336)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Yellow, Plastic, 24 in L Overall (1YTN1)
- RUBBERMAID COMMERCIAL 16 Gal and 23 Gal Swing Trash Can Lid, Black (267360BK)
- RUBBERMAID COMMERCIAL Lid, Hinged, f/Slim Jim Container, Rectangular, 4PK, Black (RCP267400BKCT)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings (1779733)
- RUBBERMAID COMMERCIAL Swing Top Lid, Black, Plastic (FG306700BLA)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Green, Plastic (FG269288GRN)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Gray, Resin, 1 Openings (FG266400GRAY)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104509)
- Rubbermaid Commercial Trash Can Lids