Shop All Trash Can Lids
Rubbermaid Commercial
55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings
Mfr # 1779733
Zoro # G3963298
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal.
- Top Type Flat
- Container Shape Round
- Lid Shape Round
- Top Design Flat Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1779733
- Zoro # G3963298
- UPC # 086876209013
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 26 3/4 in |
Length | 26-3/4 in |
Height | 2 in |
Width | 26 3/4 in |
Details
Trash Container Capacity | 55 gal. |
Top Type | Flat |
Container Shape | Round |
Lid Shape | Round |
Top Design | Flat Top |
Color | Blue |
Lid Connection | Snap On |
Opening Closure Type | Snap-Lock |
Item | Trash Can Lid |
Specific Container Material | Plastic |
Series | BRUTE |
Container Basic Material | Plastic |
Primary Container Color | Blue |
Material | Resin |
For Container Capacity | 55 gal |
Number of Openings | 0 |
Material Grouping | Plastic |
For Cntnr Cap | 55 gal |
Features | Stackable, Peel Resistant, Rust Resistant, Snaps On, Dent Resistant, Chip Resistant, Self Draining |
Description
Trash Can Top, Flat, 55 gal, Round, Snap On, Number of Openings 0, Blue, BRUTE(R) Series, Height 2 in, Width/Diameter 26 3/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Cm, PK6 (EA-F-006I036M-02)
- REV-A-SHELF Rev-A-Shelf - - - 50 Qt. Green Waste Container Recycling Lid (RV-50-LID-G-1)
- HARBOR Blue Wiper Center Pull Towels 200 sheet 1 ply , 4PK (H6005W)
- DRAW N TIE 30 gal Trash Bags, 30.5 in x 33 in, Extra Heavy-Duty, 1.2 mil, Black, 200 PK (WEB1DT200)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Black, Resin, 0 Openings (1779738)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, White, Resin, 0 Openings (FG265400WHT)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- RUBBERMAID COMMERCIAL Slim Jim Lid Green Paper Slot, Green, Plastic (RCP2007886)
- RUBBERMAID COMMERCIAL Rubbermaid® Flat Lid For 20 Gallon Brute Round Trash Container, White - 2619-60 (FG261960WHT)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Flat, Fits 44 gal Container Cap, 24 1/2 in Dia, Gray (FG264560GRAY)
- Rubbermaid Commercial Trash Can Lids