Shop All Hand Soap Dispenser Refills
Rubbermaid Commercial
54.1 fl oz (1600 mL) Hypoallergenic Hand Soap Refill 4 PK
Mfr # RCPFG4015411
Zoro # G502502597
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Light Passion Flower
- Size 54.1 fl oz (1600 mL)
- Color White
- For Use With Rubbermaid One Shot Foam Soap Dispenser
- Features Hypoallergenic; Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPFG4015411
- Zoro # G502502597
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 54.1 fl oz (1600 mL) |
Details
Fragrance | Light Passion Flower |
Item | Hypoallergenic Hand Soap Refill |
Color | White |
For Use With | Rubbermaid One Shot Foam Soap Dispenser |
Features | Hypoallergenic; Moisturizing |
For Use On | Hand |
Primary Chemical | Glycerin; Silk Proteins; Aloe Vera; Vitamin E |
Description
Enriched Lotion Hand Soap Refill with moisturizers is designed for use with Rubbermaid's One Shot System that sets the standard for quality and reliability in counter-mounted soap dispensing. Luxurious soap formula encourages healthy handwashing with a light passion flower fragrance and rich teal pearlized appearance. Hypoallergenic for sensitive skin, this lotion hand soap is enriched with glycerin, silk proteins, aloe vera and Vitamin E. Patented Smart Sensor technology on the dispenser (sold separately) detects hands and automatically delivers the perfect amount of soap. Refill delivers a high yield of handwashes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Knit Wipers - White - New - 25lb Box (N-WPKSM-25)
- SPARTA 2.5 in W Deck Scrub, Blue, Polypropylene (41722EC14)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK36 (OFENB-F-006I036M-25)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 4 PK (FG750389)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (2018582)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750390)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 6 PK (FG450019)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps One Shot Refill (FG4015411)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- PAYA Liquid Hand Soap, 1 Gal, 4PK (PAYA017-00|1)
- Rubbermaid Commercial Hand Soap Dispenser Refills