Shop All Hand Soap Dispenser Refills
Rubbermaid Commercial
54.1 fl oz (1600 mL) Green Certified Lotion Soap Refill 4 PK
Mfr # RCPFG4015431
Zoro # G302502667
product price: $99.99
/pk 4, $25.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Honeysuckle
- Size 54.1 fl oz (1600 mL)
- For Use On Hand
- For Use With Rubbermaid One Shot Foam Soap Dispenser
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPFG4015431
- Zoro # G302502667
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 54.1 fl oz (1600 mL) |
Details
Fragrance | Honeysuckle |
Item | Green Certified Lotion Soap Refill |
For Use On | Hand |
For Use With | Rubbermaid One Shot Foam Soap Dispenser |
Color | White |
Features | Dye-free; Antimicrobial; Hypoallergenic |
Description
Green Certified Lotion Soap Refill is designed for use with Rubbermaid's One Shot System that sets the standard for quality and reliability in counter-mounted soap dispensing. Hypoallergenic for sensitive skin, this lotion hand soap encourages healthy handwashing with a fresh light honeysuckle fragrance and rich white pearlized appearance. Patented Smart Sensor technology on the dispenser (sold separately) detects hands and automatically delivers the perfect amount of soap. Touch-free delivery encourages use and eliminates cross-contamination to help reduce the spread of germs. Controlled dispensing of concentrated soaps eliminates overuse and costly waste. Refill delivers a high yield of handwashes. Refill is Green Seal certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- DAYTON Vacuum Bags, 3 PK (783GZ0)
- CLOROX Cleaners & Detergents, Spray Bottle, Original, 9 PK (CLO31221)
- CLEAN QUICK Powdered Chlorine-Based Sanitizer, 1oz Packet, PK100 (02584)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 6 PK (FG450019)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps One Shot Refill (FG4015411)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- RUBBERMAID COMMERCIAL 1,300 mL Foam Hand Soap 3 PK (3486571)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge, 4 PK (FG750390)
- RUBBERMAID COMMERCIAL 1100 ml Foam Hand Soap Cartridge, 4 PK (FG750112)
- PERFORMANCE PLUS 1000 ml Foam Luxury Hand Soap Cartridge (PP7800F)
- Rubbermaid Commercial Hand Soap Dispenser Refills