Shop All Handles, Frames and Braces
Rubbermaid Commercial
54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood
Mfr # FGH115000000
Zoro # G4578163
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 54"
- Handle Material Wood
- Handle Diameter 1.13"
- Weight 1.1 lbs
- Color Natural/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH115000000
- Zoro # G4578163
- UPC # 86876045444
- Country of Origin Indonesia
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54" |
Handle Diameter | 1.13" |
Length | 54" |
Details
Handle Material | Wood |
Item | Mop and Broom Handles |
Weight | 1.1 lbs |
Color | Natural/Yellow |
Material | Wood |
Includes | Includes one handle. |
Description
Rubbermaid® Commercial Invader Wood Side-Gate Wet-Mop Handle, 54", Natural/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, Roll Towel, Black (SAN T990TBK)
- FRIGIDAIRE Top Load Washer, White, 44-1/4" H (FFTW4120SW)
- NOBLES Drain Hose Assembly (1011167)
- NU-CALGON CA1301 - ORANGEAIR CLENAIR 1 LB (61021)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH216000000)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH145000000)
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL 48 in to 96 in Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (FGQ76500YL00)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Natural, Wood (FGH116000000)
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red (636100LAC)
- UNGER 16" Clamp/Pin Flat Mop Holder, Red (SM40R)
- Rubbermaid Commercial Handles, Frames and Braces