Shop All Handles, Frames and Braces
Rubbermaid Commercial
54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass
Mfr # FGH145000000
Zoro # G4587710
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 54"
- Handle Material Fiberglass
- Handle Diameter 1"
- Weight 1.25 lbs
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH145000000
- Zoro # G4587710
- UPC # 86876052459
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54" |
Handle Diameter | 1" |
Length | 54" |
Details
Handle Material | Fiberglass |
Item | Mop and Broom Handles |
Color | Gray/Yellow |
Weight | 1.25 lbs |
Material | Fiberglass |
Description
Rubbermaid® Commercial Invader Fiberglass Side-Gate Wet-Mop Handle, 1 dia x 54, Gray/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Wide Commercial Angle Broom, 15, Rough Surface, 6PK (1102)
- UNISAN 60" Fiberglass Handle With Nylon Plastic Threaded End 1"Dia. Black - BWK636 (BWK636)
- PROTOCHEM LABORATORIES Highly Concentrated Enzyme Degreaser Cleaner, 5 gal., Pail (PC-189DEG-5)
- BOARDWALK 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black, 100 PK (BWK527)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Red/Yellow, Fiberglass (FGH14600RD00)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH14600GY00)
- RUBBERMAID COMMERCIAL 8 7/8 in Tabs/Pockets Mop Cover, Green, Microfiber (FGQ85600GR00)
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum (FGQ59000YL00)
- RUBBERMAID COMMERCIAL Mop Pad, Green, No Handle (FGQ41000GR00)
- CARRAND Extension Handle, Fiberglass, Acme Thread Connection, 1 1/4 in Handle Dia, 72 to 44 in L, Yellow (92509)
- Rubbermaid Commercial Handles, Frames and Braces