Shop All Mops
Rubbermaid Commercial
52 in L Spray Mop, Black, Microfiber
Mfr # 1863884
Zoro # G4054204
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 17 in Wide
- Mop Head Color Black
- Handle Color Black
- Mop Head Material Microfiber
- Handle Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1863884
- Zoro # G4054204
- UPC # 86876220506
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 17 in Wide |
Handle Length | 52" |
Overall Length | 52 in |
Details
Mop Head Color | Black |
Handle Color | Black |
Mop Head Material | Microfiber |
Handle Material | Plastic |
Mop Type | Spray Mop |
Item | Spray Mop |
Material | Microfiber |
Includes | (1) Trigger Handle with Fluid Reservoir; (1) HYGEN® 17" Quick-Connect Frame; (2) HYGEN® 18" Damp Mop Pads |
Color | Black |
Features | 56" Overall Mop Length |
Application | Floors |
Weight | 5.7 lbs |
Description
Rubbermaid® Commercial Pulse Executive Spray Mop System, Black/Silver Handle, 55.4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067133)
- DELFIN INDUSTRIAL Hose to Tool Connector, 50 mm (SL.0024.0011)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, White, Plastic (FG263100WHT)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.75 oz Dry Wt, Hook-and-Loop Connection, Blue, Microfiber (FGQ40920BL00)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15300WH00 (FGK15300WH00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGC15306WH00 (FGC15306WH00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15700YL00 (FGJ15700YL00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH236000000 (FGH236000000)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers