Shop All Trash Cans
Rubbermaid Commercial
50 gal Square Trash Can, Yellow, Top Door, Plastic
Mfr # FG9W2700YEL
Zoro # G4074489
product price: $164.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 gal
- Container Shape Square
- Material Plastic
- Height 36.5"
- Width 23.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9W2700YEL
- Zoro # G4074489
- UPC # 86876176643
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 36.5" |
Width | 23.38" |
Depth | 28.5 in |
Details
Trash Container Capacity | 50 gal |
Container Shape | Square |
Color | Yellow |
Material | Plastic |
Item | Trash Can |
Top Type | Clamshell |
Opening Closure Type | Top Door |
Description
Rubbermaid® Commercial Brute Rollout Container, Square, Plastic, 50 gal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- BERKSHIRE Dry Wipe, White, Pack, Polypropylene, 100 Wipes, 12 in x 12 in (PWOS12.12)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- TRASH HIDEAWAY 32 gal Square Trash Can, Brown, Lift Up, Durable Resin (GHW1732)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Blue, Top Door, Plastic (FG9W2700BLUE)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Plastic (FG9W2700GRAY)
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, Open Top, Steel Mesh (FGWMB20SLV)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY,FG264000BLA)
- RUBBERMAID COMMERCIAL 18 gal Step On Container, Red, Plastic (RCP614500RED)
- HARDWARE CONCEPTS Hardware Concepts HCI6123 279 3 x 1.5 in. Polished Trash Grommet; Stainless Steel (HCI6123 279)
- Rubbermaid Commercial Trash Cans