Shop All Trash Cans
Rubbermaid Commercial
50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate
Mfr # FG397501BLA
Zoro # G5682424
product price: $921.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$921.00
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 gal
- Container Shape Square
- Color Black
- Material polycarbonate
- Height 461/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG397501BLA
- Zoro # G5682424
- UPC # 086876172911
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 461/2 in |
Width | 26 in |
Length | 26 in |
Trash Can Dia./Width | 26" |
Container Depth | 26 in |
Width/Diameter | 26 in |
Depth | 26 in |
Description
Ashtray/Trash Can, Square, Canopy, 50 gal, Black, Height 46 1/2 in, Width/Diameter 26 in, Depth 26 in, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Heavy Duty Cleaner, 32. OZ Trigger Spray Bottle, Mild (KR324)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, White, Polypropylene (56865)
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02001)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Gray (FG295600GRAY)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Green, 24 in Dia, Plastic (1779741)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, Open Top, Fiberglass (FG254300BEIG)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Stainless Steel, 24 in Dia, Open Top, Stainless Steel, Rigid Plastic (FGS55SSTSSPL)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Beige, 8 1/4 in Dia, Open Top, LLDPE (FG295500BEIG)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- WITT INDUSTRIES Witt Industries 70HTSS 22 Gallon Indoor Rectangular Trash Can With Drop Top (70HTSS)
- Rubbermaid Commercial Trash Cans