Shop All Trash Cans
Rubbermaid Commercial
50 gal Rectangular Trash Can, Beige, Side Door, Plastic
Mfr # FG396400BEIG
Zoro # G4076290
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 gal
- Container Shape Rectangular
- Color Beige
- Material Plastic
- Height 42.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG396400BEIG
- Zoro # G4076290
- UPC # 86876147995
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 42.13" |
Width | 24.75" |
Depth | 25.25 in |
Details
Trash Container Capacity | 50 gal |
Container Shape | Rectangular |
Color | Beige |
Material | Plastic |
Item | Trash Can |
Standards | ADA Compliant; FM Approved |
For Use With | Rubbermaid® Commercial Plaza™ Indoor/Outdoor Waste Container Liner |
Opening Closure Type | Side Door |
Top Type | Integrated Top |
Description
Rubbermaid® Commercial Plaza Indoor/Outdoor Waste Container, Rectangular, Plastic, 50 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Snowdrop Scent Liquid Dish Soap 16 oz (11364)
- TORK Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing (302020)
- KC SCOTT Scott Pro Shop Towels 720 wipers/case, 60 wipers/roll, 12 rolls/case 10.4" L x 11" W, 720PK (WIP32992)
- IRON-HOLD Iron-Hold 55 gal Contractor Bags Wing Ties , 15PK (1652987)
- RUBBERMAID COMMERCIAL 22 gal Round Trash Can, Gray, Open Top, Plastic (FG354600GRAY)
- RUBBERMAID COMMERCIAL 44 gal Round Cylinder Waste Receptacles, Gray, Open Top, Plastic (2131929)
- RUBBERMAID COMMERCIAL Round Utility Trash Can, Gray, Plastic (FG261000GRAY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1300BLA)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Silver, 13 11/16 in Dia, Metal (2147582)
- BRONCO 44 gal Trash Can, Blue (841044REC14)
- Rubbermaid Commercial Trash Cans