Shop All Trash Cans
Rubbermaid Commercial
50 gal Brute Roll Out Container, Gray, Plastic
Mfr # RUB131
Zoro # G4926848
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 gal
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB131
- Zoro # G4926848
- UPC # 086876175387
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 50 gal |
Color | Gray |
Material | Plastic |
Item | Brute Roll Out Container |
Description
Brute Roll Out Container,50 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 20 gal Trash Bags, L, White, 30 PK (CLO78913)
- GEORGIA-PACIFIC Dry Wipe Roll, Super Heavy Absorbency, 250 ft Continuous Roll, Double Recreped (DRC), Orange, 6 Pack (20067)
- SPRAY NINE Spray Nine S40 26832 Spray Nine Multi-Purpose Cleaner - 32 Oz (77174001201)
- CRAFTSMAN 20 Gallon 6.5 Peak HP Wet/Dry Vac, Heavy-Duty Shop Vacuum with Attachments (CMXEVBE17596)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Mobile Step-On Container, Beige, Resin; Stainless Steel (RCP614600BG)
- RUBBERMAID COMMERCIAL 13 gal Slim Jim Black 13G Front Step Can, Black, Resin; Plastic; Poly (RCP1883611)
- RUBBERMAID COMMERCIAL 21 gal Semicircular Half Round Wastebaskets, Gray (RCP352000GY)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883460)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Blue, 20 1/2 in Dia, Lift Up, HDPE (1971943)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- Rubbermaid Commercial Trash Cans