Shop All Mops
Rubbermaid Commercial
5 in Wet Mop, Looped-End, Red
Mfr # FGD25206RD00
Zoro # G6542481
product price: $9.49
/ea
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Red
- Handle Material No Handle
- Mop End Type Looped
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD25206RD00
- Zoro # G6542481
- UPC # 086876155037
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Width | 5" |
Details
Mop Head Color | Red |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Type | Wet Mop |
Item | Wet Mop |
Series | Super Stitch(R) |
Color | Red |
Material | Cotton/Synthetic Blend Yarn |
Description
Wet Mop Head,Medium,5 In.,4 Ply,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Stripper, 55 gal. (67885)
- ALLPOINTS 36 in Handle, Gray (1591205)
- SANTEEN Drain Opener, Sulfuric Acid, 1/2 gal., PK4 (210)
- WINDSOR FILTER - MICRO FILTER SENSOR XP/S Fits (5301ER)
- RUBBERMAID COMMERCIAL Commercial Mop Head, Super Stitch, Loop End GN, PK 6 (RCPD21206BECT)
- RUBBERMAID COMMERCIAL Spray Mop, Hook-and-Loop Connection, Yellow (3486108)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15306WH00)
- RUBBERMAID COMMERCIAL 58 in L Mop and Broom Handles, Quick Connect Connection, Yellow (FGQ75000YL00)
- RUBBERMAID COMMERCIAL 18 in Dust Pad W/Fringe (FGQ40800GR00)
- RUBBERMAID COMMERCIAL Web Foot Mop, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGA21306WH00)
- PERFORMANCE PLUS Medium Mop, Looped-End, Blue/Green, Blended, PK12 (P28312)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers