Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
5 in Wet Mop, 20 oz Dry Wt (Discontinued)
Mfr # FGV15800WH00
Zoro # G5200194
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Head Color White
- Mop Connection Type Clamp
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGV15800WH00
- Zoro # G5200194
- UPC # 086876051018
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Length | 39" to 45" |
Width | 5" |
Overall Length | 39 in to 45 in |
Overall Depth | 15 in |
Overall Width | 6 in |
Mop Head Size | Medium |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 15 in, Launderable No, Color White, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Features Compact Shipping, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.