Shop All Mops
Rubbermaid Commercial
5 in String Wet Mop, 24 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester
Mfr # 2025507
Zoro # G4233255
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color White
- Mop Connection Type Clamp
- Mop Head Material Polyester
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2025507
- Zoro # G4233255
- UPC # 086876238655
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 5 in |
Wet Mop Tailband Size | 5 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Mop Head Size | Large |
Description
Wet Mop, Material Polyester, Mop Connection Type Clamp On, Overall Width 1 in, Overall Depth 1 in, Launderable No, Color White, Dry Weight 24 oz, Mop End Type Cut, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Wet Mop Tailband Size 5 in, Color Coding System No, Features Reduced Quat Binding, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 12 PK (BWK454W753CT)
- B & K Dryer Duct Cleaning Kit (DVBRUSH12K/6)
- DISCO Scrubs In-A-Buck Towel 72 Towels Per Bucket, PK6 (12317B)
- BOARDWALK Industrial Strength Alkaline Drain Cleaner, 32 oz Bottle, PK12 (608000-12ESSN)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025506)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Looped-End, Yellow, Cotton/Synthetic (FGJ15300YL00)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.25 oz Dry Wt, Hook-and-Loop Connection, White, Microfiber (FGQ80000WH00)
- RUBBERMAID COMMERCIAL 18 in L Finish Mop, Looped-End, White (FGE05200WH00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGC11306WH00 (FGC11306WH00)
- RUBBERMAID COMMERCIAL 5 in Tube Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGT85206GR00)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Gray/Black (FGM146000000)
- Rubbermaid Commercial Mops