Shop All Mops
Rubbermaid Commercial
5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester
Mfr # 2025506
Zoro # G4235671
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color White
- Mop Connection Type Clamp
- Mop Head Material Polyester
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2025506
- Zoro # G4235671
- UPC # 086876238648
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 5 in |
Width | 5.5" |
Depth | 6.5 in |
Overall Width | 1 in |
Wet Mop Tailband Size | 5 in |
Overall Depth | 1 in |
Mop Head Size | Medium |
Description
Wet Mop, Material Polyester, Mop Connection Type Clamp On, Overall Width 1 in, Overall Depth 1 in, Launderable No, Color White, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Wet Mop Tailband Size 5 in, Color Coding System No, Features Reduced Quat Binding, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK Poly-Clean Floor Cleaner Liquid 1 qt (3227F32-6)
- MILLER MFG Duratote Box PURPLE (1143-PU)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK530)
- UNGER Ostrich Feather Duster (92140)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 24 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025507)
- RUBBERMAID COMMERCIAL 48 in L Mop and Broom Handles, Quick Connect Connection, Black/Yellow (FGQ760000000)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- RUBBERMAID COMMERCIAL 9 in L Flat Mop Pad, 0.25 oz Dry Wt, Quick Change Connection, Gray, Cotton (FGS29900WH00)
- RUBBERMAID COMMERCIAL 58 in L Mop and Broom Handles, Quick Connect Connection, Yellow (FGQ75000YL00)
- IMPACT PRODUCTS 18 in x 5 in Wet Mop, White, Microfiber (IMP LFFV18)
- Rubbermaid Commercial Mops