Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, White, Rayon, PK12, FGT30000WH00
Mfr # FGT30000WH00
Zoro # G905674587
product price: $353.99
/pk 12, $29.50/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Medium
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGT30000WH00
- Zoro # G905674587
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Mop Pad Size | Medium |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Looped |
Mop Style | Looped-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon |
Application | Floor Maintenance |
Weight | 1.08 lbs |
Launderable | Yes |
Color | White |
Headband Color | Green |
Description
Sturdy, looped-end tailbanded mop for industrial applications, including pharmaceutical labs, paint booths, and more. Constructed with lauderable, pre-shrunk rayon/polyester fabric that will not fray or lint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 42 gal Rigid Liners, 20 1/4 in x 29 in, Gray (FG256K00GRAY)
- TOUGH GUY 5-3/4" Floor Drain Brush (2KE97)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blue (T1100TBL)
- ALPINE INDUSTRIES 32 Gallon Trash Can Dolly (ALP471-32-DOLLY-2pk)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Black, Microfiber (1863884)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6 (RCPQ438CT)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL Flat Spray Mop, 21 oz Dry Wt, Hook-and-Loop Connection, Black/Yellow, Microfiber (1835528)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ41200GR00 (FGQ41200GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK724RCT (BWK724RCT)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers