Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, FGT25500WH00
Mfr # FGT25500WH00
Zoro # G4052603
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Medium
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGT25500WH00
- Zoro # G4052603
- UPC # 10086876161899
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Medium |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Cotton/Synthetic Blend |
Features | Washable |
Application | Floor Maintenance |
Weight | 1 lbs |
Headband Color | Green |
Description
Rubbermaid® Commercial Rough Floor Mop Head, Medium, Cotton/Synthetic, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented (BWK4724EA)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- CONVOTHERM W-CARE2 2.5 Gallon ConvoCare Pre-Mixed Rinsing Solution, 2PK (390WCARE2)
- SOFPULL Sofpull Center Pull Paper Towels, 275 Sheets, White, 8 PK (GPC28125)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, FGD25306BL00 (FGD25306BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6 (FGD25306WH00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, Microfiber (FGQ59000YL00)
- RUBBERMAID COMMERCIAL 5 in Tube Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGT85206GR00)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Microfiber, 18"x5-1/2" BE/WE, PK 6 (RCPQ800WHCT)
- FOR LIFE PRODUCTS For Life Products 265962 Microfiber Mop Kit (265962)
- Rubbermaid Commercial Mops