Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6
Mfr # FGD25306WH00
Zoro # G4053330
product price: $60.99
/pk 6, $10.17/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Red/White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD25306WH00
- Zoro # G4053330
- UPC # 10086876065579
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Red/White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Red/White |
Material | Cotton/Synthetic Blend |
Features | Washable |
Application | Floor Maintenance |
Weight | 6.35 lbs |
Headband Color | Red |
Description
Rubbermaid® Commercial Super Stitch Looped-End Wet Mop Head, Cotton/Synthetic, Large Size, Red/White, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- DIVERSEY Bathroom Cleaner, 1.4L Portion Measuring Bottle, 2 PK (5019237)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100H)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00 (FGC15306BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 (FGA25306WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- RUBBERMAID COMMERCIAL 18 in L Finish Mop, Looped-End, White (FGE05200WH00)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ41200GR00 (FGQ41200GR00)
- RUBBERMAID COMMERCIAL Spray Mop, Hook-and-Loop Connection, Yellow (3486108)
- RENOWN 16 oz. 1 in. 4-Ply Natural Cotton Headband Cut End Mop Head, 6PK (CM-20016HP)
- Rubbermaid Commercial Mops