Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, Red, Cotton/Synthetic, PK6
Mfr # FGD25306RD00
Zoro # G4052411
product price: $62.29
/pk 6, $10.38/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Red
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD25306RD00
- Zoro # G4052411
- UPC # 10086876155041
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Red |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Includes | Includes six wet mop heads per case |
Material | Cotton/Synthetic Blend |
Color | Red |
Application | Floor Maintenance |
Features | Washable |
Weight | 1.33 lbs |
Description
Rubbermaid® Commercial Super Stitch Blend Mop Heads, Cotton/Synthetic, Red, Large, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHINK RUST STAIN REMOVER 32OZ (1232)
- SCOTT 2 Ply, 550 Sheets, White, 80 PK (4460)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- BRONCO Trash Can Lid, 20 gal Bronco Rnd Lid Grn (84102123)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25306GR00 (FGD25306GR00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, FGD25306BL00 (FGD25306BL00)
- RUBBERMAID COMMERCIAL Web Foot Shrinkless Wet Mop Heads 5 Headband (FGA25206WH00)
- RUBBERMAID COMMERCIAL Blend Mop Head, Blue, Blended, D21306BL00 (D21306BL00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6 (FGD25306WH00)
- Rubbermaid Commercial Mops