Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00
Mfr # FGD25206GR00
Zoro # G4051739
product price: $64.99
/pk 6, $10.83/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Medium
- Mop Head Color Green
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD25206GR00
- Zoro # G4051739
- UPC # 10086876065388
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Medium |
Details
Mop Head Color | Green |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Green |
Material | Cotton/Synthetic Blend |
Features | Washable |
Application | Floor Maintenance |
Weight | 0.98 lbs |
Description
Rubbermaid® Commercial Super Stitch Blend Mop Head, Medium, Cotton/Synthetic, Green, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 1/2 in Sweep Face Broom, Stiff, Natural, Yellow (FG9B5500YEL)
- MILWAUKEE TOOL M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only) (0970-20)
- DAYTON Crush-Resistant Vacuum Hose, 18 ft L (783GA1)
- FUNK AWAY Funkaway Extreme Odor Eliminating Traveler Pump Spray (FA03.4)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25306GR00 (FGD25306GR00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00 (FGC15306BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- RUBBERMAID COMMERCIAL Damp Mop, f/Halls/Stairs, Microfiber, Hygen, 11" Blue, PK 6 (RCPQ820BLUCT)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA41206WH00 (FGA41206WH00)
- RUBBERMAID COMMERCIAL Finish Wet Mop, Antimicrobial, 24oz, 1" Headband WE, PK 6 (RCPA413CT)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGA25206BL00)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers