Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, Green, Cotton/Synthetic, FGA25306GR00
Mfr # FGA25306GR00
Zoro # G001848424
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Green
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA25306GR00
- Zoro # G001848424
- UPC # 86876093247
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Green |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Features | Washable |
For Use With | FGH115000000 and FGH24600GY00 Invader and Gripper Handles |
Color | Green |
Material | Cotton/Synthetic |
Application | Floor Maintenance |
Weight | 1.82 lbs |
Headband Color | Red |
Description
Contains antimicrobial product protection, which inhibits the growth of bacteria that causes odors and stains. Withstands repeated launderings without shrinkage, while looped ends and tailbanding reduce tangling for like-new performance after every wash. Colorfast fibers will not shrink or fade with repeated launderings. Pre-laundered and pre-shrunk for longer product life. PVC-coated mesh headband prohibits moisture penetration and resists chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Bag, Ld, 60Gl, 38X58, 2Ml, Bk100 100PK (GJO02861)
- GLOBAL INDUSTRIAL Round Dust Brush Attachment for 18 Gallon Wet Dry Squeegee Vacuum (641419)
- CARLISLE FOODSERVICE Oven Brush/Scrapr, Brass Brstl, Incl Hndl (4152000)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB2633)
- RUBBERMAID COMMERCIAL 24 Blend Mop Refill (FGD21528BL00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12 (RCPF51800BE)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, Microfiber (FGQ59000YL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- TOUGH GUY 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W209)
- Rubbermaid Commercial Mops