Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00
Mfr # FGC15306BL00
Zoro # G4053610
product price: $87.59
/pk 6, $14.60/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGC15306BL00
- Zoro # G4053610
- UPC # 10086876059134
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
Material | Cotton/Synthetic Blend |
Includes | Includes six wet mop heads per case |
Features | Washable |
Application | Floor Maintenance |
Weight | 1.43 lbs |
Headband Color | Red |
Description
Rubbermaid® Commercial Swinger Loop Wet Mop Heads, Cotton/Synthetic, Blue, 5", Large, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- CRAFTSMAN 2-1/2 in. Crevice Tool Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE37035)
- ZEP Odor Eliminator, Spray Bottle, PK12 (165101)
- LIBMAN 36 in Sweep Face Smooth Surface Push Broom, 3 in Bristle, 60 in L Red Handle (850003)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 (FGA25306WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- RUBBERMAID COMMERCIAL Microfiber Pad, f/HYGEN 18" Frame, 19"x7-3/4", BE/WE, PK 150 (RCP2134282)
- RUBBERMAID COMMERCIAL Rubbermaid HYGEN 18 in Quick Connect Single-Sided Frame - (FGQ55900BK00)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Green, Microfiber (2132431)
- PROTECTIONPRO Wet Mop- 4-Ply- .94in.x60in. Wood Handle- 24 oz- Natural Cotton (PR127205)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers