Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00
Mfr # FGA25306BL00
Zoro # G4053425
product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA25306BL00
- Zoro # G4053425
- UPC # 10086876093251
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Includes | Includes six wet mop heads per case. |
Material | Cotton/Synthetic Blend |
Color | Blue |
Application | Floor Maintenance |
Features | Washable |
Weight | 6.5 lbs |
Headband Color | Red |
Description
Rubbermaid® Commercial Web Foot Wet Mop Heads, Shrinkless, Cotton/Synthetic, Blue, Large, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOT SHOT 14 Oz. Carpet Stain Remover (009868)
- BRADY Sorbents, 63 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- ORECK SaniSeal Vacuum Bag For Elevate Upright Vacuums with Docking System 6 pk, 6PK (AK1CC6A)
- PROTOCHEM LABORATORIES Sanitary Septic Trap Sealer And Odor Preventor, 1 Gal., EA1 (PC-DRAIN SEAL-1)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 (FGA25306WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25306GR00 (FGD25306GR00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6 (FGD25306WH00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- RUBBERMAID COMMERCIAL Steel Roller Sponge Mop head Refill Yellow, PK 12 (RCP6436YELCT)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGD25206WH00 (FGD25206WH00)
- SWIFFER Sweeper Refill Dry Cloths, PK 32 (PGC33407)
- Rubbermaid Commercial Mops