Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, FGD25306BL00
Mfr # FGD25306BL00
Zoro # G4053069
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD25306BL00
- Zoro # G4053069
- UPC # 86876065596
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
Material | Cotton/Synthetic Blend |
Features | Washable |
Application | Floor Maintenance |
Weight | 1.33 lbs |
Headband Color | Red |
Description
Rubbermaid® Commercial Super Stitch Blend Mop Head, Large, Cotton/Synthetic, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Bissell 1899863 4.4 amp Crosswave Corded Wet & Dry Vacuum; Green - 11 lbs (1899863)
- S.P. RICHARDS CO 1600 ml Liquid Lotion Hand Soap Refill Cartridge, 4 PK (402364)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2620 Trash Container 20 Gallon - Yellow (FG262000YEL)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green/White, Cotton/Synthetic, PK6 (FGD25206WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00 (FGA25206BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6 (FGD25306WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGC11306WH00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15700YL00 (FGJ15700YL00)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- Rubbermaid Commercial Mops