Shop All Mops
Rubbermaid Commercial
5 in Flat Wet Mop, White, Nonwoven
Mfr # 2025507
Zoro # G203665898
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size #24
- Mop Head Color White
- Mop Head Material Nonwoven Fiber
- Mop Style Flat Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2025507
- Zoro # G203665898
- UPC # 86876238655
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 5 in |
Mop Pad Size | #24 |
Details
Mop Head Color | White |
Mop Head Material | Nonwoven Fiber |
Mop Style | Flat Wet Mop |
Mop Type | Wet Mop |
Item | Flat Wet Mop |
Application | Floor Maintenance |
Color | White |
For Use With | Rubbermaid® Commercial 1863901; Rubbermaid® Commercial FGH215000000; Rubbermaid® Commercial FGH216000000; Rubbermaid® Commercial FGH225000000; Rubbermaid® Commercial FGH226000000; Rubbermaid® Commercial FGH235000000; Rubbermaid® Commercial FGH236000000; Rubbermaid® Commercial FGH246000000; Rubbermaid® Commercial FGH24600BL00; Rubbermaid® Commercial FGH24600GR00; Rubbermaid® Commercial FGH24600GY00; Rubbermaid® Commercial FGH24600RD00 |
Weight | 0.39 lbs |
Description
The new disposable mop helps workers reduce the spread of dirt and grime resulting in cleaner floors. Engineered with hydrophilic, non-woven material, the mop is designed for one-time use to deliver a consistent clean shift after shift. No break-in period for immediate peak performance. Tailband for maximum spread and consistent floor coverage. Safe for floor stripping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- BIOFIBER BF Biofiber Dusting Sheet, Blue, 200/PK (BF248)
- PIG Sorbents, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (MAT223)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- RUBBERMAID COMMERCIAL Floor Finish Applicator Buckets/Wringers, Blue/Black/White, Microfiber (FGQ050000000)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15300WH00 (FGK15300WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, FGD25306BL00 (FGD25306BL00)
- RUBBERMAID COMMERCIAL Damp Mop, f/Halls/Stairs, Microfiber, Hygen, 11" Blue, PK 6 (RCPQ820BLUCT)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Blue/Yellow (FGH24600BL00)
- RUBBERMAID COMMERCIAL 40 ft L Flat Dust Mop, Slide On Connection, Cut-End, White, Cotton (FGM15000WH00)
- BONA Bona Kemi Usa Inc AX0003495 Microfiber Deep Clean Pad (205149)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers