Shop All Mops
Rubbermaid Commercial
5 in Cut-End Wet Mop, White, Cotton, PK12, FGV15800WH00
Mfr # FGV15800WH00
Zoro # G4053592
product price: $74.65
/pk 12, $6.22/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGV15800WH00
- Zoro # G4053592
- UPC # 10086876051015
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Mop Pad Size | 24 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Includes | Includes 12 wet mop heads per case. |
Color | White |
Features | 5" Headband |
Application | Floor Maintenance |
Weight | 1.5 lbs |
Description
Rubbermaid® Commercial Economy Cotton Mop Heads, Cut-End, White, 24 oz, 5-In White Headband, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Red, Shape Trapezoid, PK4 (86019)
- SC JOHNSON PROFESSIONAL 1L Foam Hand Soap Cartridge, 6 PK (AZU1L)
- MONARCH Tube Mop, Red, Microfiber, M600014R (M600014R)
- THE BRUSH MAN Dust Mop Handle - Flex Head, 12PK (HDM-FLEX)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85700GR00 (FGJ85700GR00)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12 (RCPQ410REDCT)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Orange, Cotton/Synthetic (FGA25306OR00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Blue (3486108)
- RUBBERMAID COMMERCIAL 56 in L Mops, Yellow, Nylon (FGQ97900YL00)
- LIBMANMPANY Wonder Mop PWR Refill (2001)
- Rubbermaid Commercial Mops