Shop All Trash Cans
Rubbermaid Commercial
5 gal Round Trash Can, Silver, Mesh Steel
Mfr # FGWMB20SLV
Zoro # G4612189
Sold in multiples of 6 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 5 gal
- Container Shape Round
- Color Silver
- Material Mesh Steel
- Height 13.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGWMB20SLV
- Zoro # G4612189
- UPC # 097591080078
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 13.75 in |
Details
Trash Container Capacity | 5 gal |
Container Shape | Round |
Color | Silver |
Material | Mesh Steel |
Item | Trash Can |
Top Type | Open Top |
Description
Round Mesh Basket,5 gal.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Grill Brush - Grill Cleaner - BBQ Grill Accessories - Grill Scraper - (K-S-MO-QC-DB)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM22024 (BWKCM22024)
- WHIZZER Cleaner and Disinfectant, 1 gal. Bottle, Unscented, Clear (230201)
- UNGER Outside Locking Collar Large (20943)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Red, 25 in Dia, Open Top, LLDPE (FG352600RED)
- RUBBERMAID COMMERCIAL WASTEBASKET RUBBERMAID 28QT BG (FG295600BEIG)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE (FG614500RED)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Stainless Steel, 12 in Dia, Open Top (FGSR18SSPL)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, 25 in Dia, Open Top, LLDPE (FG352600GRAY)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, Open Top, Plastic (FG262000WHT)
- GLARO 24 gal Half-Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (2493-SA-SA)
- Rubbermaid Commercial Trash Cans