Shop All Food Thermometers
Rubbermaid Commercial
5" Analog Mechanical Food Service Thermometer with 0 to 220 (F)
Mfr # FGTHP220DS
Zoro # G3904625
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display Analog
- Temp. Range (F) 0 Degrees to 220 Degrees F
- Stem Length 5 in
- Application Food Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGTHP220DS
- Zoro # G3904625
- UPC # 077177404504
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 5 in |
Length | 5 in |
Dial Size | 1 in |
Overall Length | 5 in |
Details
Food Service Thermometer Sub Category | Stem Thermometer |
Item | Mechanical Food Service Thermometer |
Display | Analog |
Temp. Range (F) | 0 Degrees to 220 Degrees F |
Application | Food Safety |
Stem Material | 304 Stainless Steel |
Includes | Protective Sheath |
Metal Detectable | Yes |
Case Material | Stainless Steel |
Features | Anti Roll, Dishwasher Safe, Pocket |
Lens Material | Shatter Resistant Lens |
For Food Contact | Yes |
Display Type | Analog |
Minimum Temperature | 0 Degrees F |
NSF Certified | Yes |
Product Type | Stem Thermometer |
Maximum Temperature | 220 Degrees F |
Description
Mechanical Food Service Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Features Anti Roll, Dishwasher Safe, Pocket, Includes Protective Sheath, Manufacturers Warranty Length 1 yr, Maximum Temperature 220 Degrees F, Minimum Temperature 0 Degrees F, For Food Contact Yes, Dial Size 1 in, Product Type Stem Thermometer, Application Food Safety, Overall Length 5 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Feet - Evaporator (145703)
- ROYAL OAK 250CT RND Toothpick (535376822)
- WINCO 38 oz Ice Scoop (AS-38)
- IMPERIAL Oven Safety Valve (1110-1)
- RUBBERMAID COMMERCIAL Analog Mechanical Food Service Thermometer with 60 to 580 (F) (FGTHO550)
- RUBBERMAID COMMERCIAL Analog Mechanical Food Service Thermometer with -20 to 80 (F) (FGR80DC)
- TAYLOR PRECISION PRODUCTS Adjustable-Head Digital Candy Thermometer (9839-15)
- CDN DW2 4 13/16in ProAccurate Dishwasher Plate Thermometer (221DW2)
- DIGI-SENSE Traceable Waterproof Food Thermometer w/ (98767-43)
- ATKINS Thermometer 351 For - Part# Cp34032-N (CP34032-N)
- TAYLOR PRECISION PRODUCTS Digital Cooking Thermometer and Timer (1470N)
- Rubbermaid Commercial Food Thermometers