Shop All Handles, Frames and Braces
Rubbermaid Commercial
48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum
Mfr # Q76000
Zoro # G6170339
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 72"
- Handle Material Aluminum
- Handle Color Yellow
- Length 48" to 72"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # Q76000
- Zoro # G6170339
- UPC # 086876174816
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 72" |
Length | 48" to 72" |
Width | 2" |
Height | 2.5" |
Details
Handle Material | Aluminum |
Handle Color | Yellow |
Item | Quick Connect Ergo Adjust Handle,72" |
Material | Aluminum |
Green Certification or Other Recognition | LEED |
Features | Adjustable, Lightweight, Comfortable Grip |
For Use With | Rubbermaid Commercial |
Color | Yellow |
Type | Mop Handle |
Description
Quick Connect Ergo Adjust Handle,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Gray, polypropylene (568688)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- WYPALL PowerClean X70 Medium Duty Cloths - Pop-Up Box, White, Box, Hydroknit, 8.34" x 16.80" (KCC41455CT)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- RUBBERMAID COMMERCIAL 36" Dust Mop Wire Frame, Metal (FGM255000000)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle (FGQ41000BL00)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH216000000)
- RUBBERMAID COMMERCIAL Invader Slide Gate Handles, 60", Fiberglass Gray, PK 12 (RCPH14600GYCT)
- RUBBERMAID COMMERCIAL 20-7/10" Quick Change Mop Pad, Blue, No Handle (FGQ41600BL00)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- EASYKLIP Heavy Duty Handle, Black Polymer/Stainless (EKH301)
- Rubbermaid Commercial Handles, Frames and Braces