Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
4.75 qt. Trash Can, Blue, Open Top, Plastic (Discontinued)
Mfr # FG295073BLUE
Zoro # G4076053
This Product is Discontinued
Key Features
- Trash Container Capacity 4.75 qt.
- Color Blue
- Material Plastic
- Height 11.5"
- Width 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG295073BLUE
- Zoro # G4076053
- UPC # 86876200607
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 11.5" |
Width | 7.25" |
Depth | 10.6" |
Details
Trash Container Capacity | 4.75 qt. |
Color | Blue |
Material | Plastic |
Item | Trash Can |
Opening Closure Type | Open Top |
For Use With | Rubbermaid® Commercial 2956, 2957 |
Capacity | 4.75 qt |
Shape | Rectangular Prism |
Application | Indoor Recycling |
Weight | 0.6 lbs |
Description
Rubbermaid® Commercial Wastebasket Recycling Side Bin, Attaches Inside or Outside, 4.75 qt, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.