Shop All Recycling Bins
Rubbermaid Commercial
46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings
Mfr # 2007914
Zoro # G9280754
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity (2) 23 gal
- Container Mounting Style Free-Standing
- Container Product Grouping Recycling Station
- Number of Containers 2
- Depth 40-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2007914
- Zoro # G9280754
- UPC # 00086876239614
- Country of Origin United States
- Category Recycling Bins
Dimensions
Depth | 40-1/4 in |
Width/Diameter | 24" |
Height | 40-1/4 in |
Description
Recycling Station, For Recyclable Material Bottle, Can, Paper, Trash, Trash Container Capacity (2) 23 gal, Top Type Flat with Top Opening, Number of Containers 2, Number of Openings 2, Container Markings Landfill/Mixed Recycling, Total Capacity 46 gal, Color Gray, Container Shape Rectangular, Height 40 1/4 in, Width/Diameter 24 in, Depth 21 1/2 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor, Mobility Stationary, Lid Connection Snap On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER #23 Fine-Sweeping Broom (233642)
- OSBORN Duster Brush (0005401000)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- GRIP-RITE 35 in. W X 140 ft. L Brown Rosin Paper 2 mm (GR3614LDBR)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Blue/Satin Alum (FG263273BLUE)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Satin Alum/Satin Alum, Plastic (FG395973BLUE)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- SAFCO 37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2983BL)
- Rubbermaid Commercial Recycling Bins