Shop All Trash Cans
Rubbermaid Commercial
450 lbs Rectangular Trash Can, Black, Open Top, Structural Foam
Mfr # FG9T1300BLA
Zoro # G4073490
product price: $632.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 450 lbs
- Container Shape Rectangular
- Color Black
- Material Structural Foam
- Height 33.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T1300BLA
- Zoro # G4073490
- UPC # 86876184167
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33.88" |
Width | 26.88" |
Depth | 57.38 in |
Details
Trash Container Capacity | 450 lbs |
Container Shape | Rectangular |
Color | Black |
Material | Structural Foam |
Item | Trash Can |
Features | Utility Duty |
Opening Closure Type | Open Top |
Finish | Powder Coated |
Description
Rubbermaid® Commercial Structural Foam Tilt Truck, Rectangular, 450 lb Capacity, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- ZORO SELECT 21 gal Square Trash Can, Square, 13 3/4 in Dia, Stainless Steel, ABS (54TT81)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Red, Open Top, Plastic (FG263200RED)
- RUBBERMAID COMMERCIAL 35 gal Square Untouchable 35-gallon Container, Gray, Linear Low-Density Polyethylene (LLDPE) (RCP3958GYCT)
- RUBBERMAID COMMERCIAL 13QT BLK Wastebasket (FG295500BLA)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 15 1/2 in Dia, Open Top, Polyethylene (FG356988GRAY)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Black (1779739)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, Plastic (FG354060BEIG)
- SAFCO 7-1/2 gal Oval Wastebasket, Stainless Steel, 15" Dia, Step-On, Stainless Steel, Rigid Plastic (9902SS)
- Rubbermaid Commercial Trash Cans