Shop All Recycling Bins
Rubbermaid Commercial
45 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961683
Zoro # G6594651
product price: $1,687.99
/ea
Free Shipping & Returns
$1,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Width 19-1/2"
- Material Steel
- For Use With Recycling System
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961683
- Zoro # G6594651
- UPC # 086876228755
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 29-1/8" |
Depth | 28-3/4 in |
Width/Diameter | 18-1/2" |
Length | 29-9/64" |
Description
Recycling Can, For Recyclable Material Compost, Trash Container Capacity 45 gal, Top Type Open, Number of Openings 1, Container Markings Organic Waste, Total Capacity 45 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 28 3/4 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure, For Use With Recycling System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL Squeegee Automotive (965250)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 18 Inch (009-09-178)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, White, Plastic, 8 in L Overall (3NB52)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can W/Rain Bonnet Lid & Base, 36 Gallon, Blue (261927BLD)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078992)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL Container, Recycle, Deskside (295673BE)
- Rubbermaid Commercial Recycling Bins